Triangle P263 Carbide
- Mfr # 5888131
- Zoro # G8404681
product price:Â
$
27.99
/ea
Sold in multiples of 10 for
$279.90
Key Features
Insert Style
P263
Insert Shape
Triangle
Insert Size
37R25
Insert Material
Carbide
Corner Radius
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5888131
- Zoro #
- G8404681
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 37R25
- Corner Radius
- 5/64 in
- Insert Thickness
- 0.219"
- Nose Radius
- 0.079"
- Thickness
- 0.219 in
Description
Triangle Milling Insert, Inscribed Circle 0.5120 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.