Shop WALTER

Triangle P263 Carbide

  • Mfr # 5918426
  • Zoro # G7983954

product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R19.05
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918426
Zoro #
G7983954
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
0.4920 in
No. of Edges
3
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Insert Application
Medium
Rake
Positive
Steel (P) Compatibility
Yes
For Use With
F2239 Milling Insert
Grade
WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Hardened (H) Compatibility
No
ANSI Number
P26315R19.05 WKP35S
Cutting Direction
Right Hand
Mounting Style
Screw Held
ISO Number
P26315R19.05 WKP35S
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
11 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Chip-Breaker Code
D57
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Shape
Triangle
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Coating Process
CVD
Number of Cutting Edges
3
Cutting Application
Milling
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Steel
ANSI Code
P26315R19.05 WKP35S
Compatible Product Type
F2239 Milling Insert

Dimensions

Insert Size
15R19.05
Corner Radius
0.40mm
Insert Thickness
0.187"
Nose Radius
0.016"
Thickness
0.187 in

Description

Triangle Milling Insert, Inscribed Circle 0.4920 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.