Round RDHX Carbide

  • Mfr # 6071451
  • Zoro # G7830103
product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Style
RDHX
Insert Shape
Round
Insert Size
1604M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071451
Zoro #
G7830103
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDHX
Insert Shape
Round
Insert Material
Carbide
No. of Edges
4
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Grade
WKP25S
Coating
CVD
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Rake
Positive
Steel (P) Compatibility
Yes
ANSI Number
RDHX1604M0T-A27 WKP25S
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
For Use With
Walter Tool
Inscribed Circle
5/8 in
ISO Number
RDHX1604M0T-A27 WKP25S
Clearance Angle
15 Degrees
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Number of Cutting Edges
4
Insert Holding Type
Screw Held
Shape
Round
Feed Type
High
Measurement System
Metric
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Edge
Chamfered
Material - Machining
Carbide
Chip-Breaker Code
A27
Manufacturer Grade
WKP25S
ANSI Code
RDHX1604M0T-A27 WKP25S
Cutting Application
Milling
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1604M0
Corner Radius
8.00mm
Insert Thickness
0.187"
Nose Radius
0.315"
Mounting Hole Dia.
5.50mm
Thickness
0.187 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.50mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews