Shop WALTER

Triangle P263 Carbide

  • Mfr # 5918440
  • Zoro # G8403902

product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R31
Insert Material
Carbide
Corner Radius
0.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918440
Zoro #
G8403902
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
For Use With
Copy Milling Cutter
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Chip-Breaker
Yes
Rake
Positive
Non Ferrous (N) Compatibility
No
ANSI Number
P26315R31 WKP35S
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Grade
WKP35S
Steel (P) Compatibility
Yes
Inscribed Circle
1/2 in
Insert Application
Medium
ISO Number
P26315R31 WKP35S
Measurement System
Metric
ANSI Code
P26315R31 WKP35S
Clearance Angle
11 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
Chip-Breaker Code
D57
Shape
Triangle
Cutting Application
Milling
Included Angle
80 Degrees
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Secondary Material Application
Stainless Steel
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
3
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
15R31
Corner Radius
0.60mm
Nose Radius
0.024"
Insert Thickness
0.187"
Thickness
0.187 in

Description

Triangle Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.