Triangle P263 Carbide

  • Mfr # 5923537
  • Zoro # G8346143
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
79R14
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5923537
Zoro #
G8346143
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Rake
Positive
ANSI Number
P26379-R14 WKP35S
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Screw Held
No. of Edges
3
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
3/8 in
For Use With
High-Performance Milling Cutter
Grade
WKP35S
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
ISO Number
P26379-R14 WKP35S
Coating Process
CVD
Secondary Material Application ISO Code
M
Included Angle
80 Degrees
ANSI Code
P26379-R14 WKP35S
Clearance Angle
14 Degrees
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Wiper Insert
Yes
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Shape
Triangle
Insert Holding Type
Screw Held
Measurement System
Metric
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
A27
Manufacturer Grade
WKP35S
For Toolholder
F2010.B.080.Z06.09.R732M, F2010.B.100.Z07.09.R732M, F2010.B.125.Z08.09.R732M, F2010.B.160.Z10.09.R732M, F2010.B.200.Z12.09.R732M, F2010.B.250.Z12.09.R732M, F2010.B.250.Z16.09.R732M, F2010.B.315.Z14.09.R732M, F2010.B.315.Z18.09.R732M, F4033.B22.050.Z04.09, F4033.B22.063.Z05.09, F4033.B27.080.Z06.09, F4033.B32.100.Z07.09, F4033.B40.125.Z08.09, F4033.B40.160.Z09.09, F4033.B60.200.Z10.09
Cutting Application
Milling
Feed Type
High
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
High-Performance Milling Cutter

Dimensions

Insert Size
79R14
Corner Radius
3/64 in
Insert Thickness
0.156"
Nose Radius
0.047"
Thickness
0.156 in

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews