Triangle Turning Insert, Triangle, 1/2 in, TNMG, 1.2 mm, Carbide

  • Mfr # 7251151
  • Zoro # G4852351
product price: 
$
21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251151
Zoro #
G4852351
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412-RM5 WMP20S
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
TNMG433-RM5 WMP20S
For Use With
Toolholders, Boring Bars
No. of Edges
6
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
CVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Shape
Triangle
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
Manufacturer Grade
WMP20S
Chip-Breaker Code
RM5
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
TNMG433-RM5 WMP20S
Insert Holding Type
Straight Hole
Coating Process
CVD
Measurement System
Metric
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.2 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Through Hole Inside Dia.
5.16 mm
Depth of Cut
1.50 mm to 5.00 mm
Cutting Edge Length
22 mm
Thickness
4.76 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews