Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6485674
  • Zoro # G7938869
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6485674
Zoro #
G7938869
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT110204-MK4 WKK10S
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
TCMT2(1.5)2
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Measurement System
Metric
Number of Cutting Edges
3
ANSI Code
TCMT2(1.5)1-MK4 WKK10S
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Clearance Angle
7 Degrees
Cutting Application
Turning
Chip-Breaker Code
MK4
Material - Machining
Carbide
Shape
Triangle
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Insert Thickness
0.0940"
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.40 mm to 2.00 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews