Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6462165
  • Zoro # G7939410

product price: 
$
14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6462165
Zoro #
G7939410
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT110208-RM4 WMP20S
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
TCMT2(1.5)1
Relief Angle
7 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Coating Process
CVD
Included Angle
60 Degrees
Measurement System
Metric
ANSI Code
TCMT2(1.5)2-RM4 WMP20S
Chip-Breaker Code
RM4
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, P
Manufacturer Grade
WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Material - Machining
Carbide
Shape
Triangle
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Depth of Cut
0.60 mm to 3.00 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.