Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide TCMT110204-MP4 WPP20S

Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (Discontinued)

  • Mfr # TCMT110204-MP4 WPP20S
  • Zoro # G7938966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT110204-MP4 WPP20S
Zoro #
G7938966
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Cutting Edge Length
11 mm
Depth of Cut
0.40 mm to 2.00 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT110204-MP4 WPP20S
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMT3(2.5)2
Relief Angle
7 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
3
Chip-Breaker Code
MP4
Included Angle
60 Degrees
ANSI Code
TCMT2(1.5)1-MP4 WPP20S
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Clearance Angle
7 Degrees
Manufacturer Grade
WPP20S
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Cutting Application
Turning
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Triangle
Measurement System
Metric
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.