Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 1.2 mm, Ceramic

  • Mfr # 7349637
  • Zoro # G4845342

product price: 
$
45.19
/ea
Sold in multiples of 10 for $451.90

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7349637
Zoro #
G4845342
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WCK10
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
TNGA160412T02020 WCK10
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNGA333T02020 WCK10
Steel (P) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Coating
Uncoated
ANSI Code
TNGA333T02020 WCK10
Clearance Angle
0 Degrees
Measurement System
Metric
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Shape
Triangle
Primary Material Application ISO Code
K
Manufacturer Grade
WCK10
Cutting Application
Turning
Chamfer Angle
20 Degrees
Material Grade - Machining
Silicon Nitride
Chip-Breaker Code
T02020
Primary Material Application
Cast Iron
Material - Machining
Ceramic
Cutting Edge
Chamfered
Material
Ceramic

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Insert Thickness
0.1880"
Nose Radius
0.047"
Mounting Hole Dia.
0.150"
Depth of Cut
0.10 mm to 5.00 mm
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Thickness
4.76 mm

Description

Triangle Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.