Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.8 mm, Carbide

  • Mfr # 6392275
  • Zoro # G7940077
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6392275
Zoro #
G7940077
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Through Hole Inside Dia.
3.81 mm
Thickness
4.76 mm
Depth of Cut
0.80 mm to 5.00 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160408-RK5 WKK20S
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
No. of Edges
3
ANSI Number
TNMA222
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Metric
Chip-Breaker Code
RK5
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
ANSI Code
TNMA332-RK5 WKK20S
Shape
Triangle
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews