Zoro Homepage
This item is Discontinued.
Walter Triangle Turning Insert, Triangle, 3/8 in, TNMA, 1.2 mm, Carbide TNMA160412-RK7 WKK20S

Triangle Turning Insert, Triangle, 3/8 in, TNMA, 1.2 mm, Carbide (Discontinued)

  • Mfr # TNMA160412-RK7 WKK20S
  • Zoro # G7940110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMA160412-RK7 WKK20S
Zoro #
G7940110
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Insert Thickness
0.1880"
Nose Radius
0.0470"
Mounting Hole Dia.
0.150"
Thickness
3
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Depth of Cut
1.20 mm to 5.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Cutting Direction
Neutral
No. of Edges
3
ISO Number
TNMA160412-RK7 WKK20S
Non Ferrous (N) Compatibility
No
Rake
Negative
ANSI Number
TNMA432
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK20S
Shape
Triangle
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker Code
RK7
Cutting Application
Turning
ANSI Code
TNMA333-RK7 WKK20S
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Material
Carbide
Insert Code
TNMA333

Description

Triangle Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.