Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide

  • Mfr # 7251970
  • Zoro # G4786719
product price: 
$
16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251970
Zoro #
G4786719
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160412-MM5 WSM10S
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
6
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
TNMG333-MM5 WSM10S
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Measurement System
Metric
Secondary Material Application
Steel
Coating Process
PVD
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM5
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Shape
Triangle
Cutting Application
Turning
Included Angle
60 Degrees
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
ANSI Code
TNMG333-MM5 WSM10S
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Cutting Edge Length
16.5 mm
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm
Depth of Cut
0.80 mm to 3.50 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews