Zoro Homepage
This item is Discontinued.
Walter Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide TNMG160412-MP5 WPP10S

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide (Discontinued)

  • Mfr # TNMG160412-MP5 WPP10S
  • Zoro # G7942691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG160412-MP5 WPP10S
Zoro #
G7942691
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0470"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
3.81 mm
Depth of Cut
1.00 mm to 4.00 mm
Thickness
4.76 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160412-MP5 WPP10S
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG432
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Coating
CVD
Relief Angle
0 Degrees
ANSI Code
TNMG333-MP5 WPP10S
Included Angle
60 Degrees
Primary Material Application
Steel
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Measurement System
Metric
Primary Material Application ISO Code
P
Manufacturer Grade
WPP10S
Chip-Breaker Code
MP5
Coating Process
CVD
Cutting Application
Turning
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.