This item is Discontinued.

Walter Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.8 mm, Carbide 6227990

Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.8 mm, Carbide (Discontinued)

  • Mfr # 6227990
  • Zoro # G9378634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6227990
Zoro #
G9378634
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031
Insert Thickness
0.156
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.50 mm to 3.00 mm
Thickness
3.97 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPGT16T308-MP4 WPP20S
Steel (P) Compatibility
Yes
For Use With
ISO Turning Holders
Relief Angle
11 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
No. of Edges
3
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
TPGT3(2.5)2-MP4
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Manufacturer Grade
WPP20S
Measurement System
Metric
Primary Material Application
Steel
Number of Cutting Edges
3
Shape
Triangle
Included Angle
60 Degrees
Clearance Angle
11 Degrees
ANSI Code
TPGT3(2.5)2-MP4 WPP20S
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MP4
Coating Process
CVD
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.