Shop WALTER
See all product information
Create Account
Trigon Turning Insert, Positive, Right Hand, WCMT, 1/64", CarbideTiAlN+Al2O3+(Al)
- Mfr # 7077881
- Zoro # G2949977
product price:Â
$
15.89
/ea
Sold in multiples of 10 for
$158.90
Key Features
Insert Style
WCMT
Cutting Direction
Right Hand
Rake
Positive
ISO Number
WCMT030204-E47
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7077881
- Zoro #
- G2949977
- UPC #
- -
- Country of Origin
- Germany
- Item
- Trigon Turning Insert
- Insert Style
- WCMT
- Cutting Direction
- Right Hand
- Rake
- Positive
- ISO Number
- WCMT030204-E47
- Chip-Breaker
- Yes
- Chip-Breaker Code
- E47
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Clearance Angle
- 7 Degrees
- Material - Machining
- Carbide
- Shape
- Trigon
- Coating Process
- PVD
- Included Angle
- 80 Degrees
- ANSI Code
- WCMT030204-E47
- Manufacturer Grade
- WSM20S
Dimensions
- Corner Radius
- 1/64 in
Description
Trigon Turning Insert, Chip-Breaker Code E47, TiAlN+Al2O3+(Al)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.