Shop WALTER
See all product information
Create Account
Turbo Backing Pad, 7" X 5/8-11" White
- Mfr # 15M008
- Zoro # G4377051
product price:Â
$
45.99
/ea
Key Features
Disc Diameter
7 in
Max. RPM
8,600 RPM
For Use With
Sander/Polisher
Series
TURBO BACKING PADS
Arbor Hole
5/8" - 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15M008
- Zoro #
- G4377051
- UPC #
- 662980052907
- Country of Origin
- Switzerland
- Item
- ABRASIVE ACCESSORY
- Max. RPM
- 8,600 RPM
- For Use With
- Sander/Polisher
- Series
- TURBO BACKING PADS
- Arbor Hole
- 5/8" - 11
- Application
- Backing pad for sanding discs
Dimensions
- Disc Diameter
- 7 in
Description
ABRASIVE ACCESSORY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.