Backing Pads, 7" X 5/8-11"
- Mfr # 15D027
- Zoro # G4371740
product price:Â
$
31.95
/ea
Key Features
Disc Diameter
7 in
Max. RPM
8600
For Use With
Angle Grinder
Application
Backing pad for sanding discs
Arbor Hole
5/8" - 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15D027
- Zoro #
- G4371740
- UPC #
- 662980178881
- Country of Origin
- Bulgaria
Dimensions
- Disc Diameter
- 7 in
Details
- Item
- ABRASIVE SANDING DISC
- Max. RPM
- 8600
- For Use With
- Angle Grinder
- Application
- Backing pad for sanding discs
- Arbor Hole
- 5/8" - 11
- Series
- BACKING PAD ASSEMBLIES
Description
ABRASIVE SANDING DISC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.