Shop WALTER

Turning Insert, Round, 0.3125 in, RCMT, Carbide

  • Mfr # 6839119
  • Zoro # G7934276

product price: 
$
12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3125 in
Chip-Breaker
RM4
Grade
WSM20S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839119
Zoro #
G7934276
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.3125 in
Chip-Breaker
RM4
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT0803M0
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Mounting Style
Screw
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Mounting Hole Dia.
0.134"
Nose Radius
0.1570"
Insert Thickness
0.1250"

Description

Turning Insert, Inscribed Circle 0.3125 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.