Zoro Homepage
This item is Discontinued.
Walter Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide WNMG080408-RP7 WPP30S

Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (Discontinued)

  • Mfr # WNMG080408-RP7 WPP30S
  • Zoro # G7931850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG080408-RP7 WPP30S
Zoro #
G7931850
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
5.16mm
Depth of Cut
0.80 to 5.00mm
Thickness
3
Cutting Edge Length
8.70mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408-RP7 WPP30S
Coating
CVD
Workpiece Compatibility
Steel (P)
No. of Edges
2
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG432
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Measurement System
Metric
Chip-Breaker Code
RP7
ANSI Code
WNMG432-RP7 WPP30S
Cutting Application
Turning
Included Angle
80 Degrees
Manufacturer Grade
WPP30S
Clearance Angle
0 Degrees
Coating Process
CVD
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Trigon
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.