Zoro Homepage
This item is Discontinued.
Walter Turning Insert, Trigon, 1/2", WNMG, Carbide WNMG080408-NM5 WAK20

Turning Insert, Trigon, 1/2", WNMG, Carbide (Discontinued)

  • Mfr # WNMG080408-NM5 WAK20
  • Zoro # G7931589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG080408-NM5 WAK20
Zoro #
G7931589
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"

Description

Turning Insert, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.