Shop WALTER

Turning Insert, Trigon, 1.8, WCGT, 1, Carbide

  • Mfr # 6955734
  • Zoro # G4874867

product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955734
Zoro #
G4874867
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
WCGT030204-MN2 WNN10
Coating
Uncoated
No. of Edges
3
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Number
WCGT1.8(1.5)1-MN2 WNN10
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
WNN10
Shape
Trigon
ANSI Code
WCGT1.8(1.5)1-MN2 WNN10
Chip-Breaker Code
MN2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Turning
Finish - Machining
TiAlN
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Thickness
2.38mm
Cutting Edge Length
3.91mm
Depth of Cut
0.60 to 1.50mm
Through Hole Inside Dia.
2.50mm

Description

Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 7/32 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.