Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6070388
  • Zoro # G7931309
product price: 
$
23.25
/ea
Sold in multiples of 10 for $232.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6070388
Zoro #
G7931309
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-MK5 WKK20S
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
ANSI Number
WNMG432
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Clearance Angle
0 Degrees
Chip-Breaker Code
MK5
Coating Process
CVD
Shape
Trigon
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Measurement System
Metric
ANSI Code
WNMG432-MK5 WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
1.20 to 5.00mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews