Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7053935
  • Zoro # G4838169

product price: 
$
19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053935
Zoro #
G4838169
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408-NRS WSM10S
Coating
PVD
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
WNMG432-NRS WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
6
Cutting Direction
Neutral
Shape
Trigon
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Cutting Application
Turning
ANSI Code
WNMG432-NRS WSM10S
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
NRS
Number of Cutting Edges
6
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Depth of Cut
1.00 to 4.00mm

Description

Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.