Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7376616
  • Zoro # G4810799

product price: 
$
23.25
/ea
Sold in multiples of 10 for $232.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376616
Zoro #
G4810799
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-MM5 WMP20S
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
No. of Edges
6
Stainless (M) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
WNMG432-MM5 WMP20S
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
6
ANSI Code
WNMG432-MM5 WMP20S
Primary Material Application ISO Code
M, P
Chip-Breaker Code
MM5
Primary Material Application
Stainless Steel, Steel
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Insert Holding Type
Straight Hole
Shape
Trigon
Clearance Angle
0 Degrees
Manufacturer Grade
WMP20S
Measurement System
Metric
Material - Machining
Carbide
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Thickness
4.76mm
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.