Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432

  • Zoro # G9382195


product price: $19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG432
Zoro #
G9382195
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187
Nose Radius
0.031
Depth of Cut
0.80 to 6.00mm
Through Hole Inside Dia.
5.16mm
Thickness
3
Cutting Edge Length
8.70mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-RP5 WKK10S
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
No. of Edges
3
Cutting Direction
Neutral
ANSI Number
WNMG432
Non Ferrous (N) Compatibility
No
For Use With
ISO Turning Holders
Stainless (M) Compatibility
No
Manufacturer Grade
WKK10S
Shape
Trigon
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Chip-Breaker Code
RP5
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K
ANSI Code
WNMG432-RP5 WKK10S
Clearance Angle
0 Degrees
Measurement System
Metric
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.