Shop WALTER

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 6121229
  • Zoro # G7931835

product price: 
$
23.45
/ea
Sold in multiples of 10 for $234.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6121229
Zoro #
G7931835
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412-MK5 WKK20S
Hardened (H) Compatibility
No
Coating
CVD
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
2
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
ANSI Number
WNMG544
Shape
Trigon
ANSI Code
WNMG433-MK5 WKK20S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Metric
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Insert Holding Type
Straight Hole
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
K
Chip-Breaker Code
MK5
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Thickness
4.76mm
Depth of Cut
1.50 to 5.00mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.