Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433

  • Zoro # G9382204


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433
Zoro #
G9382204
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.047
Insert Thickness
0.187
Cutting Edge Length
8.70mm
Depth of Cut
1.00 to 6.00mm
Through Hole Inside Dia.
5.16mm
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412-RP5 WKK10S
ANSI Number
WNMG433
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
ISO Turning Holders
Stainless (M) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
No
Cutting Application
Turning
Manufacturer Grade
WKK10S
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Shape
Trigon
Primary Material Application
Cast Iron
Chip-Breaker Code
RP5
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Included Angle
80 Degrees
Measurement System
Metric
ANSI Code
WNMG433-RP5 WKK10S
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.