Shop WALTER

Turning Insert, Trigon, 5, WNMG, 3, Carbide

  • Mfr # 7252001
  • Zoro # G4880841

product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7252001
Zoro #
G4880841
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG100612-MM5 WSM20S
Coating
PVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
WNMG543-MM5 WSM20S
Mounting Style
Clamp
Material - Machining
Carbide
Coating Process
PVD
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Code
MM5
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
ANSI Code
WNMG543-MM5 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Shape
Trigon
Secondary Material Application
Steel
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
1.20mm
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Depth of Cut
0.80 to 4.50mm
Cutting Edge Length
10.86mm
Thickness
6.35mm
Through Hole Inside Dia.
6.35mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.