Shop WALTER
See all product information
Create Account
UNO S Foamless High Strength Alkaline Cleaner/Degreaser, 500 mL Trigger Spray, Liquid, Light Pink
Mfr # 53G023
Zoro # G816380539
product price:Â
$
21.69
/ea
Sold in multiples of 12 for $260.28
Key Features
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
For Use On
Flooring, Concrete Plastic, Stainless Steel and Steel
Color
Light Pink
Contains
Sodium Cumenesulfonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G023
- Zoro #
- G816380539
- UPC #
- 662980013403
- Country of Origin
- Canada
- Item
- Cleaner and Degreaser
- Container Type
- Trigger Spray Bottle
- Cleaner Form
- Liquid
- For Use On
- Flooring, Concrete Plastic, Stainless Steel and Steel
- Color
- Light Pink
- Contains
- Sodium Cumenesulfonate
- VOC Content
- 0%
- Standards
- CAS Certified; CFIA Approved; LES Certified; OSHA 29 CFR 1910.1200; NIOSH/MSHA Approved; NSF Category A1
- Nonflammable
- Yes
- Specific Gravity
- 1.04 g/mL
- Removes
- Dirt and Grease
- Type
- Foamless High Strength
- pH Range
- 12.5
- Fragrance
- Faint/Mild
- Recommended Dilution
- 40:1
- Application
- General Purpose
- Ready to Use/Concentrated
- Concentrated
- NSF Rating
- A1
- Series
- UNOâ„¢ S F
- Biodegradable
- Yes
- Primary Chemical
- Ethoxylated Alchol
- Base Formula
- Solvent Based
Description
Walter alkaline Cleaner/Degreaser foamless high strength, series: uno Sf, 500 mL, trigger spray, liquid, light pink, Faint/Mild, 12.5 ph, 1.04 G/Ml specific gravity, composition: sodium cumenesulphonateuno Sf is a highly concentrated, powerful foamless Cleaner/Degreaser that can cut through dirt and grease throughout your facility. Uses range from floor washing and pressure washing of large parts to automatic parts washers. Excellent substitute for Solvent-Based cleaners.