This item is Discontinued.

Walter Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide 6730407

This item is Discontinued.

Walter

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (Discontinued)

Mfr # 6730407
Zoro # G7926646
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6730407
Zoro #
G7926646
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
11.07mm
Depth of Cut
0.30 to 2.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304-FP6 WPP10S
Relief Angle
5 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VBGT221
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Coating
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Primary Material Application ISO Code
P
Shape
Rhombic
Clearance Angle
5 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FP6
Number of Cutting Edges
2
Included Angle
35 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
WPP10S
Material - Machining
Carbide
ANSI Code
VBMT221-FP6 WPP10S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VBMT221-FP6 WPP10S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.