This item is Discontinued.

Walter Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide 6484433

This item is Discontinued.

Walter

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (Discontinued)

Mfr # 6484433
Zoro # G7926707
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6484433
Zoro #
G7926707
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
221
Corner Radius
1/64 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Cutting Edge Length
11.07mm
Depth of Cut
0.40 to 1.50mm
Thickness
1/8 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT110304-MP4 WPP10S
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
ANSI Number
VBMT333
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
2
Coating
CVD
Super Alloy (S) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
ANSI Code
VBMT221-MP4 WPP10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Chip-Breaker Code
MP4
Clearance Angle
5 Degrees
Cutting Application
Turning
Manufacturer Grade
WPP10S
Number of Cutting Edges
2
Material - Machining
Carbide
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VBMT221-MP4 WPP10S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.