Zoro Homepage
This item is Discontinued.
Walter Indexable Boring Bar, 150.00mm L, High Speed Steel, Trigon Insert Shape A12M-SWLCR04-R

Indexable Boring Bar, 150.00mm L, High Speed Steel, Trigon Insert Shape (Discontinued)

  • Mfr # A12M-SWLCR04-R
  • Zoro # G7993562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12M-SWLCR04-R
Zoro #
G7993562
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Shank Dia.
12.00mm
Insert Size
0402
Min. Bore Dia.
16.00mm
Max. Bore Depth
48.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Left/Right Hand
Right
ANSI Number
A12M-SWLCR04-R
For Use With
WC0402 Series
Mounting Style
Screw Clamp
Type
Coolant Thru
Rake
Positive
Lead Angle
95 Degrees
Min. Bore
0.708"
Cutting Edge Type
0 Degrees
Style
95 Degrees Boring and Facing
Includes
FS1490 Torx Key, FS2067 Clamping Screw
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Clearance Angle
7 Degrees
Secondary Material Application ISO Code
H
Insert Style
WC
Coolant Fed
Coolant Through
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Screw On
Compatible Hardware
FS1490 Torx Key, FS2067 Clamping Screw
Center to Cutting Tip
9.00mm
Head Material
Steel
Secondary Material Application
Hardened Steel
Number of Coolant Holes
1
Approach Angle
95 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Number of Inserts
1
ISO Number
A12M-SWLCR04-R
Side Cutting Edge Angle
0 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 150.00mm, 95 Degrees , 9.00mm, FS1490 Torx Key, FS2067 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.