Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Walter Indexable Boring Bar, 250.00mm L, High Speed Steel, Trigon Insert Shape A20S-SWLCR06-R

Indexable Boring Bar, 250.00mm L, High Speed Steel, Trigon Insert Shape (Discontinued)

  • Mfr # A20S-SWLCR06-R
  • Zoro # G8362417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20S-SWLCR06-R
Zoro #
G8362417
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Shank Dia.
20.00mm
Insert Size
06T3
Min. Bore Dia.
25.00mm
Max. Bore Depth
80.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Left/Right Hand
Right
Style
95 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Type
Coolant Thru
Lead Angle
95 Degrees
Rake
Positive
For Use With
WC06T3 Series
ANSI Number
A20S-SWLCR06-R
Min. Bore
0.984"
Cutting Direction
Right Hand
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Center to Cutting Tip
13.00mm
Head Material
Steel
Secondary Material Application ISO Code
H
Number of Inserts
1
Insert Holding Type
Screw On
Insert Style
WC
ISO Number
A20S-SWLCR06-R
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Approach Angle
95 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
0 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Secondary Material Application
Hardened Steel

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 250.00mm, 95 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.