Zoro Homepage
This item is Discontinued.
Walter Indexable Boring Bar, 303.05mm L, High Speed Steel, Square Insert Shape A32T-SSKCL12

Indexable Boring Bar, 303.05mm L, High Speed Steel, Square Insert Shape (Discontinued)

  • Mfr # A32T-SSKCL12
  • Zoro # G7901004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32T-SSKCL12
Zoro #
G7901004
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
303.05mm
Shank Dia.
32.00mm
Bar Dia.
1.260"
Insert Size
1204
Min. Bore Dia.
40.00mm
Max. Bore Depth
128.00mm

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 303.05mm, 75 Degrees , 22.00mm, AP319-SC1212 Shim, FS1496 Torx Key, FS2065 Clamping Screw, FS2069 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.