This item is Discontinued.

Walter Indexable Grooving and Parting Toolholder, NCAI16-2015R-GX09-2, 82.35mm L, High Speed Steel 5009441

Indexable Grooving and Parting Toolholder, NCAI16-2015R-GX09-2, 82.35mm L, High Speed Steel (Discontinued)

  • Mfr # 5009441
  • Zoro # G8281174
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5009441
Zoro #
G8281174
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.35mm
Bar Dia.
0.630"
Shank Dia.
20.00mm
Depth of Cut
4.00mm
Max. Grooving Width
3.00mm
Shank Length
50.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI16-2015R-GX09-2
Min. Bore
0.787"
Rake
Neutral
Type
Coolant Thru
Style
90 Degrees Boring and Facing
Mounting Style
Screw Held Clamp
ANSI Number
NCAI16-2015R-GX09-2
Left/Right Hand
Right
For Use With
GX09-2 Series
Cutting Edge Type
0 Degrees
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Cutting Location
Internal
Toolholder Style
NCAI
Insert Style
GX
ISO Number
NCAI16-2015R-GX09-2
Insert Holding Type
Clamp
Product Family
NOVEX-CUT Internal Positive
Series
NCAI
Cutting Application
Grooving
Center to Cutting Tip
11.00mm
Coolant Fed
Coolant Through

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Right Hand, Grooving, ANSI Code NCAI16-2015R-GX09-2, Center to Cutting Tip 11.00mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.