This item is Discontinued.

Walter Indexable Grooving and Parting Toolholder, NCAI32-2425L-GX16-2, 12 in L, High Speed Steel NCAI32-2425L-GX16-2

Indexable Grooving and Parting Toolholder, NCAI32-2425L-GX16-2, 12 in L, High Speed Steel (Discontinued)

  • Mfr # NCAI32-2425L-GX16-2
  • Zoro # G7954956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCAI32-2425L-GX16-2
Zoro #
G7954956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Shank Dia.
1-1/2 in
Bar Dia.
1.260"
Depth of Cut
0.3540 in
Max. Grooving Width
3.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Min. Bore
1.575"
Cutting Direction
Left Hand
Insert Shape
GX Grooving
Shank Material
High Speed Steel
Style
90 Degrees Boring and Facing
ANSI Code
NCAI32-2425L-GX16-2
Type
Coolant Thru
Lead Angle
90 Degrees
Rake
Neutral
For Use With
GX16-2 Series
Left/Right Hand
Left
ANSI Number
NCAI32-2425L-GX16-2
Mounting Style
Screw Held Clamp
Cutting Edge Type
0 Degrees
ISO Number
NCAI32-2425L-GX16-2
Product Family
NOVEX-CUT Internal Positive
Series
NCAI
Coolant Fed
Coolant Through
Toolholder Style
NCAI
Center to Cutting Tip
27.25mm
Insert Holding Type
Clamp
Cutting Location
Internal
Cutting Application
Grooving
Insert Style
GX

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Left Hand, Grooving, ANSI Code NCAI32-2425L-GX16-2, Center to Cutting Tip 27.25mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.