Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide TNMG160412-MP5 WPP20S

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide (Discontinued)

  • Mfr # TNMG160412-MP5 WPP20S
  • Zoro # G7942551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG160412-MP5 WPP20S
Zoro #
G7942551
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0470"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Depth of Cut
1.00 mm to 4.00 mm
Thickness
4.76 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160412-MP5 WPP20S
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
TNMG544
Mounting Style
Clamp
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
CVD
No. of Edges
3
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Number of Cutting Edges
3
ANSI Code
TNMG333-MP5 WPP20S
Measurement System
Metric
Clearance Angle
0 Degrees
Coating Process
CVD
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Turning
Chip-Breaker Code
MP5
Manufacturer Grade
WPP20S
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.