Shop WALTER
See all product information
Create Account
Valve Assembly
- Mfr # 07F013
- Zoro # G409985837
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Type
Accessory
Height
0.19 in
Width
0.19 in
Length
0.59 in
For Use On
Stainless steel; Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07F013
- Zoro #
- G409985837
- UPC #
- 662980517543
- Country of Origin
- Canada
- Type
- Accessory
- For Use On
- Stainless steel; Steel
Dimensions
- Height
- 0.19 in
- Width
- 0.19 in
- Length
- 0.59 in
Description
Valve Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.