Walter - Boring bar - Grooving
- Mfr # 5009530
- Zoro # G2930815
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.7870"
Cutting Location
Internal
Toolholder Style
MSS
ISO Number
MSS-I16L90-2,5D-N
Product Family
Novex-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009530
- Zoro #
- G2930815
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- Cutting Location
- Internal
- Toolholder Style
- MSS
- ISO Number
- MSS-I16L90-2,5D-N
- Product Family
- Novex-Cut
Dimensions
- Overall Length
- 7.0750"
- Shank Dia.
- 0.7870"
- Wire Rope Length
- 7.0750"
- Length
- 7.0750"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.