Walter - Boring Inserts (CBN)
- Mfr # 5043155
- Zoro # G2940064
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
ISO Number
WCMW020102
Cutting Direction
Neutral
Insert Style
WCMW
Chip-Breaker
Yes
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5043155
- Zoro #
- G2940064
- UPC #
- -
- Country of Origin
- Germany
- Item
- Trigon Turning Insert
- ISO Number
- WCMW020102
- Cutting Direction
- Neutral
- Insert Style
- WCMW
- Chip-Breaker
- Yes
- Rake
- Positive
- Clearance Angle
- 7 Degrees
- ANSI Code
- WCMW020102
- Included Angle
- 80 Degrees
- Chip-Breaker Code
- A27
- Shape
- Trigon
- Material - Machining
- CBN
- Manufacturer Grade
- WCB80
Dimensions
- Corner Radius
- 0.0080 in
Description
Trigon Turning Insert, Chip-Breaker Code A27
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.