Walter - Boring Inserts (CBN)
- Mfr # 5043157
- Zoro # G2954344
product price:Â
$
92.15
/ea
Key Features
Insert Style
WCMW
ISO Number
WCMW030202
Rake
Positive
Cutting Direction
Neutral
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5043157
- Zoro #
- G2954344
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.0080 in
Details
- Item
- Trigon Turning Insert
- Insert Style
- WCMW
- ISO Number
- WCMW030202
- Rake
- Positive
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- Chip-Breaker Code
- A27
- Shape
- Trigon
- Included Angle
- 80 Degrees
- ANSI Code
- WCMW030202
- Clearance Angle
- 7 Degrees
- Manufacturer Grade
- WCB80
- Material - Machining
- CBN
Description
Trigon Turning Insert, Chip-Breaker Code A27
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.