Shop WALTER
See all product information
Create Account
Walter - Boring Inserts (CBN)
- Mfr # 5043158
- Zoro # G2953434
product price:Â
$
92.15
/ea
Key Features
ISO Number
WCMW030204
Insert Style
WCMW
Chip-Breaker
Yes
Rake
Positive
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5043158
- Zoro #
- G2953434
- UPC #
- -
- Country of Origin
- Germany
- Item
- Trigon Turning Insert
- ISO Number
- WCMW030204
- Insert Style
- WCMW
- Chip-Breaker
- Yes
- Rake
- Positive
- Cutting Direction
- Neutral
- Shape
- Trigon
- Material - Machining
- CBN
- Clearance Angle
- 7 Degrees
- Chip-Breaker Code
- A27
- Manufacturer Grade
- WCB80
- Included Angle
- 80 Degrees
- ANSI Code
- WCMW030204
Dimensions
- Corner Radius
- 1/64 in
Description
Trigon Turning Insert, Chip-Breaker Code A27
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.