Walter - Boring Inserts (CBN)
- Mfr # 5043163
- Zoro # G2931698
product price:Â
$
92.15
/ea
Key Features
Cutting Direction
Neutral
Chip-Breaker
Yes
ISO Number
WCMW050304
Rake
Positive
Insert Style
WCMW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5043163
- Zoro #
- G2931698
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/64 in
Details
- Item
- Trigon Turning Insert
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- ISO Number
- WCMW050304
- Rake
- Positive
- Insert Style
- WCMW
- Chip-Breaker Code
- A27
- Shape
- Trigon
- ANSI Code
- WCMW050304
- Included Angle
- 80 Degrees
- Clearance Angle
- 7 Degrees
- Manufacturer Grade
- WCB80
- Material - Machining
- CBN
Description
Trigon Turning Insert, Chip-Breaker Code A27
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.