Shop WALTER
See all product information
Create Account
Walter - Chamfering Cutter
- Mfr # 6556075
- Zoro # G2953459
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.283 in
Coolant Fed
Coolant Through
ISO Number
M4574-025-T22-03-05
Shank Dia.
0.866 in
Toolholder Style
M4574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6556075
- Zoro #
- G2953459
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2.283 in
- Shank Dia.
- 0.866 in
- Wire Rope Length
- 2.283 in
- Length
- 2.283 in
Details
- Item
- Indexable Chamfer Mill
- Coolant Fed
- Coolant Through
- ISO Number
- M4574-025-T22-03-05
- Toolholder Style
- M4574
- ANSI Code
- M4574-025-T22-03-05
Description
Indexable Chamfer Mill, ANSI Code M4574-025-T22-03-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.