Shop WALTER
See all product information
Create Account
Walter - Chamfering Cutter
- Mfr # 6556077
- Zoro # G2950284
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.299 in
Shank Dia.
0.63 in
Coolant Fed
Coolant Through
ANSI Code
M4574-012-A16-01-05
ISO Number
M4574-012-A16-01-05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6556077
- Zoro #
- G2950284
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Chamfer Mill
- Coolant Fed
- Coolant Through
- ANSI Code
- M4574-012-A16-01-05
- ISO Number
- M4574-012-A16-01-05
- Toolholder Style
- M4574
Description
Indexable Chamfer Mill, ANSI Code M4574-012-A16-01-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.