Walter - Chamfering Cutter
- Mfr # 6556111
- Zoro # G2943835
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.843 in
ISO Number
M4574-040-A32-04-05
ANSI Code
M4574-040-A32-04-05
Coolant Fed
Coolant Through
Toolholder Style
M4574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6556111
- Zoro #
- G2943835
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 9.843 in
- Shank Dia.
- 1.26 in
- Wire Rope Length
- 9.843 in
- Length
- 9.843 in
Details
- Item
- Indexable Chamfer Mill
- ISO Number
- M4574-040-A32-04-05
- ANSI Code
- M4574-040-A32-04-05
- Coolant Fed
- Coolant Through
- Toolholder Style
- M4574
Description
Indexable Chamfer Mill, ANSI Code M4574-040-A32-04-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.