Walter - Clamping screws general
Mfr # 5006706
Zoro # G7241731
product price: $6.59
/eaKey Features
Overall Length
11 mm
Thread Size
M5x11
Fastener Length
11 mm
Maximum Head Width
6.8 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5006706
Zoro #
G7241731
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
11 mm
Thread Size
M5x11
Fastener Length
11 mm
Maximum Head Width
6.8 mm
Minimum Thread Length
6 mm
Drive Size
T20
Details
Item
Machine Screw
System of Measurement
Metric
Thread Style
Fully Threaded
Drive
Six-Lobe
Head Type
Round
Finish
Plain
Description
Machine Screw, Head Type Round, Material Not Applicable, Finish Plain, Drive Six-Lobe, Thread Size M5x11.00, Fastener Length 11 mm, Drive Size T20, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, Minimum Thread Length 6 mm, Type Not Applicable, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 6.8 mm, Maximum Head Height Not Applicable, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.