Shop WALTER
See all product information
Create Account
Walter - Close Pitch Face Mill negativ, heptainsert
- Mfr # 5873944
- Zoro # G2930946
product price:Â
$
2,374.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Overall Length
1.9690 in
Cutting Application
Face Milling
ANSI Code
F4045.B32.100.Z12.06
Max. Speed
5,100 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873944
- Zoro #
- G2930946
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Cutting Application
- Face Milling
- ANSI Code
- F4045.B32.100.Z12.06
- Max. Speed
- 5,100 RPM
- ISO Number
- F4045.B32.100.Z12.06
- Coolant Fed
- Non-Coolant Through
- Standards
- ISO 6462-B (Cutter Retaining Screw)
- Number of Inserts
- 12
- Insert Shape
- Heptagon
- Side Cutting Edge Angle
- 0 Degrees
Dimensions
- Depth of Cut
- 0.2360 in
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1.2600 in
- Max. Cutting Dia.
- 4.4410 in
- Min. Cutting Dia.
- 3.9370 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.4410 in, Arbor Dia. 1.2600 in, Depth of Cut 0.2360 in, ANSI Code F4045.B32.100.Z12.06, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.