Walter - Close Pitch Face Mill negativ, oktainsert
- Mfr # 6625053
- Zoro # G2951404
product price:Â
$
1,943.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1180 in
Overall Length
1.9690 in
Hub Outside Dia.
2.5590 in
Max. Speed
4,900 RPM
Number of Inserts
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6625053
- Zoro #
- G2951404
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 4,900 RPM
- Number of Inserts
- 12
- Cutting Application
- Face Milling, Finishing
- Insert Shape
- Octagon
- ISO Number
- M2025-080-B27-12-03
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- M2025-080-B27-12-03
Dimensions
- Depth of Cut
- 0.1180 in
- Overall Length
- 1.9690 in
- Hub Outside Dia.
- 2.5590 in
- Min. Cutting Dia.
- 3.1500 in
- Max. Cutting Dia.
- 3.4830 in
- Arbor Dia.
- 1.0630 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.4830 in, Arbor Dia. 1.0630 in, Depth of Cut 0.1180 in, ANSI Code M2025-080-B27-12-03, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Finishing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.